This item is Discontinued.

Westward Jobber Drill Bit, Cobalt, Straw, 5/16 In 2UFC7

Jobber Drill Bit, Cobalt, Straw, 5/16 In (Discontinued)

  • Mfr # 2UFC7
  • Zoro # G0940326
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2UFC7
Zoro #
G0940326
UPC #
190735801451
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
5/16 in
Shank Dia.
5/16 in
Overall Length
4 1/2 in
Flute Length
3 3/16 in
Maximum Drilling Depth
3 3/16 in
Drill Length Class
Jobber Length

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.3125
Measurement System
Fractional Inch
Flute Type
Spiral
Drill Bit Point Type
Split Point
Coolant Fed
Non-Coolant Through
Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Cutting Direction
Right Hand
Number of Pieces
1
Grade
Heavy Duty
Drill Bit Material
Cobalt Steel
Point Type
Split point
Coolant Through
No
Drill Bit Finish
Straw/Bronze
Application
For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium
Standards
Not Rated
Material Grade - Machining
High Performance
Shop By
Closeouts
Point type
Split point

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.