This item is Discontinued.

Westward Jobber Drill Bit, HSS, Black Oxide, 9/64 In 4UL47

Jobber Drill Bit, HSS, Black Oxide, 9/64 In (Discontinued)

  • Mfr # 4UL47
  • Zoro # G1951546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4UL47
Zoro #
G1951546
UPC #
190735857779
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/64 in
Shank Dia.
0.141 in
Overall Length
2 7/8 in
Flute Length
1 3/4 in
Maximum Drilling Depth
1 3/4 in

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.1406
Measurement System
Fractional Inch
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Pieces
1
Grade
General Purpose
Drill Bit Material
High Speed Steel
Point Type
Conventional Point
Application
For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Drill Bit Finish
Black Oxide
Coolant Through
No
Point type
Conventional Point

Description

Jobber Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1406, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.