Jobsite Cabinet, 60-1/16Wx60-3/4H, 1PK

  • Mfr # 857DZ7

  • Zoro # G615852428


product price: $2,570.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 1/16 in
Color
Blue
Locking System
Recessed Padlock
Overall Height
60 3/4 in
Total Storage Capacity
59 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857DZ7
Zoro #
G615852428
UPC #
714334086714
Country of Origin
Mexico

Dimensions

Overall Width
60 1/16 in
Overall Height
60 3/4 in
Overall Depth
30 1/8 in

Details

Color
Blue
Locking System
Recessed Padlock
Item
Job Site Piano Box
Total Storage Capacity
59 cu ft
Jobsite Storage Type
Jobsite Cabinet
Includes Gas Springs
Gas Springs Not Included
Forklift Compatibility
Compatible with Forklift

Description

Jobsite Cabinet, Color Blue, Jobsite Storage Type Jobsite Cabinet, Locking System Recessed Padlock, Overall Depth 30 1/8 in, Overall Height 60 3/4 in, Overall Width 60 1/16 in, Total Storage Capacity 59 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.