Zoro Homepage

K 4-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit

  • Mfr # 5PLW6

  • Zoro # G2940217


product price: $3.89
/ea

Key Features

Overall Length
4 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
K
Shank Dia.
17/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PLW6
Zoro #
G2940217
UPC #
190735869307
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
K
Shank Dia.
17/64 in
Drill Bit Dimension Type
Letter
Flute Length
2 15/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 15/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
1
Application
For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
Decimal Equivalent
0.2810
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Measurement System
Letter
Material Grade - Machining
High Performance

Description

Jobber Length Drill Bit, Drill Bit Size K, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2810, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.