Shop All Rakes
Westward
Lawn Rake, Steel, 54 In, 24 Tines
Mfr # 1WG30
Zoro # G1683394
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Wood
- Handle Length 54 in
- Handle Type Straight
- Tine Material Steel
Product Information
Dimensions
Handle Length | 54 in |
Length of Tines | 14 1/2 in |
Overall Width of Tines | 23 1/2 in |
Overall Length | 66 in |
Width of Tines | 3/16 in |
Ferrule Length | 4 in |
Details
Description
Lawn Rake, Product Type Lawn Rake, Blade Width Not Applicable, Head Style Spring Brace, Tine Material Steel, Number of Tines 24, Overall Width of Tines 23 1/2 in, Length of Tines 14 1/2 in, Handle Type Straight, Handle Material Wood, Handle Length 54 in, Head Material Steel, Overall Length 66 in, Features Flexible Spring Brace, Ferrule Length 4 in, Width of Tines 3/16 in, Tine Pattern Lathy, Application Garden
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Toothed Blade 302-470 For Mtd 942-0741A (362-470)
- PET LODGE Pet Lodge CH50 Pet Feeder, 50 lb Volume Capacity, Galvanized Steel (CH50)
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (62000)
- GENERAC Relay T91 Style 240 VAC Coil 20 Amp SPDT (AZ2280-1C-240A)
- WESTWARD Fiberglass Bow Rake, 3 In.Tines (3YU78)
- WESTWARD Roof Rake with 16 ft.L Aluminum Handle (12U486)
- WESTWARD 16-tine Bow Rake with 60"L Wood Handle (1WG36)
- WESTWARD Lawn Rake, 10-3/4 in. Tine Length (46MP82)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Wood Handle (43334)
- SEYMOUR MIDWEST ProFlex Rake, 8", 48" Steel Handle (43332)
- KRAFT TOOL 31-tine Asphalt Rake with 84"L Aluminum Handle (GG625)
- Westward Lawn & Garden Tools