Zoro Homepage

Lever Action Barrel Pump, Oil, 10 oz

  • Mfr # 5NUD4

  • Zoro # G1987115


product price: $39.19
/ea

Key Features

Container Size
55 Gal
Includes
2 In And 1 1/2 In Drum Bung, Steel Discharge Spout, Telescopic Suction Tube
Type
Lever Action
Max. Viscosity
SAE 60
Output
10 oz. per Stroke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NUD4
Zoro #
G1987115
UPC #
190735867655
Country of Origin
India

Dimensions

Container Size
55 Gal
For Container Size
55 gal
Suction Tube Length
40 in

Details

Item
Hand Operated Drum Pump
Includes
2 In And 1 1/2 In Drum Bung, Steel Discharge Spout, Telescopic Suction Tube
Type
Lever Action
Max. Viscosity
SAE 60
Output
10 oz. per Stroke
Material
Steel, Aluminum Zinc, Brass, Viton Seals
For Use With
15- to 55-gal Drums
Application
For Dispensing Oils And 100% Antifreeze From 15 To 55 Gallon Drums
Includes Bung Adapter
Yes
Compatible Chemicals
Antifreeze, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethanol, Isopropanol, Kerosene, Methyl Ethyl Ketone, Motor Oil
Power Source
Hand Operated
Includes Spout
Yes
Includes Nozzle
No
Not Recommended Chemicals
Deionized Water, Fertilizers, Fresh Water, Fungicides, Lithium Grease, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Max. Flow Rate
10 oz per stroke
Includes Discharge Hose
No
For Container Type
Drum
For Media Type
Antifreeze, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethanol, Isopropanol, Kerosene, Ketones, Motor Oil
Action Type
Lever
Includes Suction Tube
Yes
Metered
No
Gear Lube
NT
Grease
NT
Discharge Tube Outlet OD
3/4 in

Description

Hand Pump, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, For Use With 15- to 55-gal Drums, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Compatible Chemicals Antifreeze, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethanol, Isopropanol, Kerosene, Methyl Ethyl Ketone, Motor Oil

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.