Lever Barrel Pump, 15- 55 gal
Mfr # 19XH39
Zoro # G9076471
product price: $67.19
/eaKey Features
Container Size
15 to 55 gal.
Includes
Non Drip Attachment, Pump, Steel Discharge Spout, Telescopic Suction Tube
Output
Up to 8.70 oz. Per Stroke
Inlet
Suction Tube
For Use With
All Types of Oils
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19XH39
Zoro #
G9076471
UPC #
190735745236
Country of Origin
India
Dimensions
Container Size
15 to 55 gal.
For Container Size
55 gal
Details
Item
Hand Operated Drum Pump
Includes
Non Drip Attachment, Pump, Steel Discharge Spout, Telescopic Suction Tube
Output
Up to 8.70 oz. Per Stroke
Inlet
Suction Tube
For Use With
All Types of Oils
Features
Curved Discharge Spout with Garden Hose Threads and An Aluminum Non Drip Attachment, Extra Long Pump Body Allows For Placing Small Conta, Grip On Lever, Nitrile Rubber Seals, Telescopic Suction Tube Assembly, Zinc Die-Cast Piston with 2 Brass Piston Rings
Grease Pump Operation
Basic Pump with Spout
Includes Nozzle
No
Includes Spout
Yes
Max. Flow Rate
8.70 oz per stroke
Compatible Chemicals
Automatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil
Power Source
Hand Operated
For Container Type
Drum
Metered
No
Includes Suction Tube
Yes
Action Type
Lever
For Media Type
Automatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil
Not Recommended Chemicals
Antifreeze (Coolant), DEF, Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Herbicides, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%), Windshield Washer Fluid
Includes Bung Adapter
No
Includes Discharge Hose
No
Grease
NT
Gear Lube
NT
Description
Hand Operated Drum Pump, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Features Curved Discharge Spout with Garden Hose Threads and An Aluminum Non Drip Attachment, Extra Long Pump Body Allows For Placing Small Conta, Grip On Lever, Nitrile Rubber Seals, Telescopic Suction Tube Assembly, Zinc Die-Cast Piston with 2 Brass Piston Rings, For Use With All Types of Oils, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter No, Includes Nozzle No
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.