Zoro Homepage

Lever Oil Can

  • Mfr # 21EM25

  • Zoro # G5313691


product price: $14.79
/ea

Key Features

Capacity
16 fl oz
Includes
Pump Body
Spout Length (In.)
9 in
Features
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21EM25
Zoro #
G5313691
UPC #
190735766583
Country of Origin
India

Dimensions

Spout Length (In.)
9 in
Spout Length
9 in

Details

Item
Lever Oil Can
Capacity
16 fl oz
Includes
Pump Body
Features
Body Material
Steel
Body Finish
Tin Coated
Overall Capacity
16 fl oz
Spout Type
Flexible
Operator Style
Lever

Description

Lever Grease Gun,16 oz.,14.25 In.Capacity 16 oz. Length (In.) 14-1/4, Nozzle Extension (In.) 91 pt. Fill, Features All Steel Construction, With The Body Seamless Drawn From Tin Coated Sheet In Premium Powder Coated Finishmetal Pump Has 2 Ball Valves For Large Volume Delivery Per Stroke. The Suction Valve At The Bottom Of Pump Is Without Spring, Which Prevents Malfunctioning Because Of Sticking Valve Due To Resinous Oil, Application For Dispensing Oil Includes Pump Body, Flexible Spout

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.