Shop All Jobber Length Drill Bits
Westward
M HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 2UFT4
Zoro # G2786743
$4.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Westward
- MFR # 2UFT4
- Zoro # G2786743
- UPC # 190735802502
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | M |
Shank Dia. | 9/32 in |
Overall Length | 4-3/8 in |
Flute Length | 3-1/16 in |
Maximum Drilling Depth | 2 19/64 in |
Drill Length Class | Jobber Length |
Shank Length | 1-5/16 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size M, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2950, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Electric Core Drill Dry/Wet Drilling, D Handle (DM 200)
- RIDGID K40 115V W/C13-Ic Cable (71702)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/16 (49744)
- VAUGHAN 707M 32 oz Framing Hammer Milled (10720)
- WESTWARD F 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP7)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J53)
- WESTWARD 15/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD8)
- WESTWARD 3/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL82)
- WESTWARD 1/2" Cobalt 143 Deg. Jobber Length Drill Bit (38AW03)
- WESTWARD 31/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL69)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #52 (41722)
- Westward Jobber Length Drill Bits