Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Box Beam Level, 24 In

  • Mfr # 4MRW6

  • Zoro # G2998283


product price: $42.49
/ea

Key Features

Length
24 in
Accuracy
0.001
Color
Blue
Magnetic/Nonmagnetic
Magnetic
Top Read
No Top Read Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4MRW6
Zoro #
G2998283
UPC #
190735855805
Country of Origin
China

Dimensions

Length
24 in
Overall Length
24 in

Details

Accuracy
0.001
Color
Blue
Magnetic/Nonmagnetic
Magnetic
Top Read
No Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Frame Material
Aluminum
Vial Type
Barrel
Item
Box Level
Magnet Type
Strip
Total Number of Vials
3
Number of V-Grooves
2
Number of Magnets
1
Lighted Vials
No
Vial Material
Acrylic
Number of 30 Degree Vials
0
Accuracy - Standard
0.001
Number of 30 Vials
0
Vial Illumination
None
Vial Types Included
Level Vials, Plumb Vials
Magnetic
Magnetic
Vial Shape
Barrel
Number of 45 Vials
0

Description

Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 2, Magnet Type Strip, Number of Magnets 1, Accuracy - Standard 0.001, Frame Material Aluminum, Overall Length 24 in, Magnetic Magnetic, Vial Types Included Level Vials, Plumb Vials, Color Blue, Total Number of Vials 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.