Zoro Homepage

Magnetic I Beam Level, 48 In

  • Mfr # 4MRW2

  • Zoro # G1935245


product price: $42.49
/ea

Key Features

Length
48 in
Accuracy
0.001
Color
Blue
Magnetic/Nonmagnetic
Magnetic
Top Read
No Top Read Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MRW2
Zoro #
G1935245
UPC #
190735855768
Country of Origin
China

Dimensions

Length
48 in
Overall Length
48 in

Details

Accuracy
0.001
Color
Blue
Magnetic/Nonmagnetic
Magnetic
Top Read
No Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Vial Type
Barrel
Number of V-Grooves
0
Magnet Type
Strip
Item
I-Beam Level
Lighted Vials
No
Frame Material
Aluminum
Total Number of Vials
3
Number of Magnets
1
Vial Material
Acrylic
Number of 30 Degree Vials
0
Magnetic
Magnetic
Vial Shape
Barrel
Vial Illumination
None
Vial Types Included
Level Vials, Plumb Vials
Number of 45 Vials
0
Number of 30 Vials
0
Accuracy - Standard
0.001

Description

I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Strip, Number of Magnets 1, Accuracy - Standard 0.001, Frame Material Aluminum, Overall Length 48 in, Magnetic Magnetic, Vial Types Included Level Vials, Plumb Vials, Color Blue, Total Number of Vials 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.