Zoro Homepage

Magnetic Pickup, 2 Lb Pull, 5 1/2 In L

  • Mfr # 1VTZ4

  • Zoro # G1918497


product price: $3.19
/ea

Key Features

Length
5 1/2 in
Material
Aluminum
Features
Pocket Clip
Handle Material
Aluminum
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VTZ4
Zoro #
G1918497
UPC #
190735757840
Country of Origin
China

Dimensions

Length
5 1/2 in
Diameter
1/4 in
Compressed Length
5 1/2 in
Compatible Thickness - Maximum
3 mm
Head Length
1/8 in
Head Diameter
1/4 in

Details

Item
Magnetic Retrieval Tool
Material
Aluminum
Features
Pocket Clip
Handle Material
Aluminum
Pull Capacity
2 lb
Includes
Pocket Clip
Product Type
Magnetic Retrieval Tool
Magnet Type
Permanent
Shaft Material
Aluminum
Shaft Type
Fixed
Handle Style
Straight
Magnetic Pull Capacity - Maximum
2 lb
Head Type
Magnet

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum 3 mm, Compressed Length 5 1/2 in, Extended Length - Maximum Not Applicable, Handle Material Aluminum, Handle Style Straight, Head Diameter 1/4 in, Includes Pocket Clip, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Aluminum, Features Pocket Clip, Handle Length Not Applicable, Head Length 1/8 in, Head Type Magnet, Magnet Type Permanent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.