Zoro Homepage

Maintenance File Set, 8 PC

  • Mfr # 1NFK2

  • Zoro # G2428431


product price: $64.29
/ea

Key Features

Profile Shape
Rectangular, Half Round, Round, Square, Triangular
Length
10 in
Includes
10 in Flat Bastard, Flat Smooth, Square Smooth Bastard, Half-Round Bastard,Round Bastard, Mill Bastard TSE, 7 in Slim Taper, File Cleaner, Rollup Pouch
Pattern
American
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFK2
Zoro #
G2428431
UPC #
190735754993
Country of Origin
India

Dimensions

Length
10 in
File Width
7 in, 10 in
File Diameter
10 in
File Length without Tang
7 in, 10 in

Details

Item
Maintenance File Set
Profile Shape
Rectangular, Half Round, Round, Square, Triangular
Includes
10 in Flat Bastard, Flat Smooth, Square Smooth Bastard, Half-Round Bastard,Round Bastard, Mill Bastard TSE, 7 in Slim Taper, File Cleaner, Rollup Pouch
Pattern
American
Number of Pieces
8
Finish
Natural
Files Included
10 in Flat Bastard, 10 in Flat Smooth, 10 in Half Round Bastard, 10 in Mill Bastard TSE, 10 in Round Bastard, 10 in Square Bastard, 7 in Slim Taper, Cleaner
Edge Cut Style
Single
Container Type
Pouch
Face Cut Style
Double-Cut, Single-Cut
File Type
Machinists File
File Set Type
Maintenance File Set
File Style
American Pattern File
Includes Handle
No
File Body Finish
Natural
File Coarseness
Bastard Cut, Smooth Cut
Material Applications
Stainless Steel

Description

Westward's 1NFK2 Maintenance File Set contains 8 files with natural finish. These are quality-made tools that will help you achieve a smooth, polished surface. This file set comes in a 10" length straight wireway, making it easy to work on larger projects. The 8 pieces have American pattern which is ideal for finishing, deburring and polishing metals. Each of the tools has a natural finish for an attractive look that matches any décor or application. If you are looking for high-quality hand files and rasps at affordable prices, Westward's 1NFK2 Maintenance File Set is your best choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.