Masonry Drill Bit, 5/16", 4" L
- Mfr # 6PTD0
- Zoro # G4148155
product price:Â
$
1.79
/ea
Key Features
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
1
Percussion Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6PTD0
- Zoro #
- G4148155
- UPC #
- 190735887851
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 5/16 in
- Overall Length
- 4 in
- Shank Size
- 1/4 in
- Drilling Length
- 2 3/4 in
- Maximum Drilling Depth
- 2 3/4 in
- Shank Diameter
- 1/4 in
- Diameter
- 5/16 in
- Drilling Depth
- 2 3/4 in
Details
- Item
- Masonry Drill Bit
- Material - Machining
- Carbide Tipped
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Number of Pieces
- 1
- Percussion Rated
- Yes
- Number of Cutter Heads
- 2
- Impact Rated
- No
- For Use With
- Impact Driver, Regular Drill
- Cutter Heads
- 5/16
- Decimal Equivalent
- 0.3125
- For Tool Type
- Impact Driver, Rotary Hammer
- Primary Material Application
- For Drilling Brick, Cinder Block, Tile
- Tip Material
- Carbide Tipped
- Shank Type
- Round
- Finish
- Bright (Uncoated)
Description
Masonry Drill Bit, Straight, 5/16 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 2 3/4 in, Shank Diameter 1/4 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.