Masonry Drill Bit, 7/32", 4" L
- Mfr # 20UR62
- Zoro # G8549791
product price:Â
$
6.79
/ea
Key Features
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drilling Length
2 1/4 in
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20UR62
- Zoro #
- G8549791
- UPC #
- 190735763469
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 7/32 in
- Overall Length
- 4 in
- Drilling Length
- 2 1/4 in
- Shank Size
- 3/16 in
- Shank Diameter
- 3/16 in
- Maximum Drilling Depth
- 4 in
- Drilling Depth
- 4 in
Details
- Item
- Masonry Drill Bit
- Material - Machining
- Carbide Tipped
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Impact Rated
- No
- For Use With
- Impact Driver, Rotary Hammer
- Number of Cutter Heads
- 2
- Percussion Rated
- Yes
- Measurement System
- Fractional Inch
- For Tool Type
- Rotary Hammer
- Decimal Equivalent
- 0.2187
- Primary Material Application
- Masonry
- Tip Material
- Carbide Tipped
- Shank Type
- Round
- Finish
- Bright (Uncoated)
- For Workpiece Material
- Masonry
Description
Masonry Drill Bit, Straight, 7/32 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/16 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.