Zoro Homepage

Mcrmtr Trq Wrnch, 10 to 60 "-lb., 1/4

  • Mfr # 55JA94

  • Zoro # G3721384


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Overall Length
9 5/8 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6%CCW @20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JA94
Zoro #
G3721384
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
9 5/8 in
Overall Width
1 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6%CCW @20 to 100% of Full Scale
Handle
Knurled
Material
Alloy Steel
Handle Type
Kurled
Handle Material
Aluminum
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B 107.300
Tether Capable
Not Tether Capable
Secondary Scale Range
1.4 N-m to 6.5 N-m
Primary Scale Range
10 in-lb to 60 in-lb
Visual/Audible Indicators
Audible Click
Setting
Automatic Reset
Min. Arc Swing
5 Degrees
Number of Geared Teeth
72
Secondary Scale Increments
0.06 N-m
Calibration Certificate Included
Yes
Min. Number of Cycles
5,000
Primary Scale Increments
0.5 in-lb
Tether Style
Not Tether Capable
Insulated
No
Torque Limiting Mechanism
Click-Type
Counterclockwise Accuracy
+/- 6%
Dual Scale
Yes
Nonsparking
No
Extended Data Testing
No
Primary Scale Minimum Torque
10 in-lb
Torque Adjustability
Adjustable
Clockwise Accuracy
+/- 4%
Weight
1.43 lb
Secondary Scale Maximum Torque
6.5 N-m
Finish
Chrome
Handle Color
Blue
Secondary Scale Minimum Torque
1.4 N-m
Torque Setting
Adjustable
Torque Increments
0.06 N-m, 0.5 in-lb
Primary Scale Maximum Torque
60 in-lb
Torque Range
10 in-lb to 60 in-lb
Head Movement
Ratcheting
Corrosion Resistant
Yes

Description

Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 1/4 in, Torque Range 10 in-lb to 60 in-lb, Torque Increments 0.06 N-m, 0.5 in-lb, Primary Scale Minimum Torque 10 in-lb, Primary Scale Maximum Torque 60 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.