Zoro Homepage

Mcrmtr Trq Wrnch, 20 to 100 ft.-lb., 3/8

  • Mfr # 55JA95

  • Zoro # G3721348


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
17 1/16 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6%CCW @20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JA95
Zoro #
G3721348
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
17 1/16 in
Overall Width
1 5/8 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6%CCW @20 to 100% of Full Scale
Handle
Knurled
Material
Alloy Steel
Handle Type
Kurled
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B 107.300
Min. Arc Swing
5 Degrees
Primary Scale Increments
0.5 ft-lb
Primary Scale Range
20 ft-lb to 100 ft-lb
Min. Number of Cycles
5,000
Secondary Scale Increments
0.7 N-m
Tether Capable
Not Tether Capable
Setting
Automatic Reset
Secondary Scale Range
30.5 N-m to 139 N-m
Calibration Certificate Included
Yes
Number of Geared Teeth
72
Visual/Audible Indicators
Audible Click
Tether Style
Not Tether Capable
Extended Data Testing
No
Secondary Scale Maximum Torque
139 N-m
Counterclockwise Accuracy
+/- 6%
Torque Increments
0.5 ft-lb, 0.7 N-m
Torque Limiting Mechanism
Click-Type
Corrosion Resistant
Yes
Nonsparking
No
Dual Scale
Yes
Torque Setting
Adjustable
Torque Range
20 ft-lb to 100 ft-lb
Weight
3.32 lb
Finish
Chrome
Head Movement
Ratcheting
Handle Color
Blue
Secondary Scale Minimum Torque
30.5 N-m
Clockwise Accuracy
+/- 4%
Primary Scale Maximum Torque
100 ft-lb
Torque Adjustability
Adjustable
Insulated
No
Primary Scale Minimum Torque
20 ft-lb

Description

When you need to tighten a bolt or nut, the Westward 20-100 ft.lb Micrometer Torque Wrench is an essential tool for the job. This micrometer torque wrench has a +/-4% CW and +/-6% CCW accuracy rating at 20 to 100% of full scale. The wrench has a primary scale range of 20 ft-lb to 100 ft-lb and secondary scale range of 30.5 Nm to 139 Nm. It also features a torque range of 20 ft-lb to 100 ft-lb with clockwise and counterclockwise rotation, making it easy to adjust this fastener. The Westward Micrometer Torque Wrench will make sure that your bolts are tightened correctly every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.