Zoro Homepage

Mcrmtr Trq Wrnch, 20 to 150 ft.-lb., 1/2"

  • Mfr # 55JA98

  • Zoro # G3721332


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
20 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6%CCW @20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JA98
Zoro #
G3721332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
20 in
Overall Width
1 5/8 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6%CCW @20 to 100% of Full Scale
Handle
Knurled
Material
Alloy Steel
Handle Type
Kurled
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B 107.300
Visual/Audible Indicators
Audible Click
Number of Geared Teeth
72
Min. Arc Swing
5 Degrees
Primary Scale Increments
1 ft-lb
Secondary Scale Increments
1.4 N-m
Primary Scale Range
20 ft-lb to 150 ft-lb
Min. Number of Cycles
5,000
Secondary Scale Range
34 N-m to 210 N-m
Setting
Automatic Reset
Calibration Certificate Included
Yes
Tether Capable
Not Tether Capable
Primary Scale Maximum Torque
150 ft-lb
Nonsparking
No
Tether Style
Not Tether Capable
Secondary Scale Maximum Torque
210 N-m
Torque Adjustability
Adjustable
Torque Range
20 ft-lb to 150 ft-lb
Handle Color
Blue
Corrosion Resistant
Yes
Head Movement
Ratcheting
Insulated
No
Counterclockwise Accuracy
+/- 6%
Secondary Scale Minimum Torque
34 N-m
Dual Scale
Yes
Primary Scale Minimum Torque
20 ft-lb
Torque Increments
1 ft-lb, 1.4 N-m
Torque Limiting Mechanism
Click-Type
Torque Setting
Adjustable
Extended Data Testing
No
Clockwise Accuracy
+/- 4%
Finish
Chrome
Weight
4.52 lb

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 20 ft-lb to 150 ft-lb, Torque Increments 1 ft-lb, 1.4 N-m, Primary Scale Minimum Torque 20 ft-lb, Primary Scale Maximum Torque 150 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.