Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23MD33
Zoro #
G5315082
UPC #
190735776896
Country of Origin
Taiwan, Province of China
Dimensions
Puller Length
14-1/2 in
Screw Size
1"-14
Screw Length
13 1/2 in
Details
Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
2
Features
Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs
Capacity
17-1/2 tons
Includes
(2) Jaw, 23 lb. Thread and Screw
For Use With
Slide Hammers
Jaw Spread
14 in
Locking
Yes
Jaw Reach
14 1/2 in
Description
Mechanical Jaw Puller, Locking, Capacity 17.5 ton, Number of Jaws 2, Nonreversible, Jaw Reach 14-1/2 In., Jaw Spread 14 In., 1-14 x 13 1/2 Screw Size, Steel, Puller Length 14-1/2 In., For Use With Slide Hammers, Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs , Includes (2) Jaw, 23 lb. Thread and Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.