Westward
Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 2.5 mm Short
Mfr # 54TU89
Zoro # G5936651
$0.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 31/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 31/64 in
- Handle Material Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 1/2 in. Drive Metric Socket Holder, Gray (1202)
- MAHR Height Stand for Pockt Surf III, w/Swivel (2236687)
- WRIGHT TOOL Dial Torque Wrench 1 (8470)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49104)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 4 mm Short (54TU91)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 6 7/32 in Long, 8 mm Short (54TU94)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 8 7/32 in Long, 12 mm Short (54TU85)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 2 15/64 in Long, 1/8 in Short (54TU42)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 1 57/64 in Long, 5/16 in Short (54TU49)
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 12 3/4 in Long, 2 3/8 in Short (15256)
- Westward Wrenches