Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 2 mm Tip Size, 1 59/64 in Long, 2 mm Short

  • Mfr # 54TU76

  • Zoro # G5924867


product price: $0.46
/ea

Key Features

Tip Size
2 mm
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TU76
Zoro #
G5924867
UPC #
-
Country of Origin
China

Dimensions

Tip Size
2 mm
Arm Length
1 59/64 in
Handle Length
1 59/64 in
Short Arm Length
2 mm
Long Arm Length
1 59/64 in
Length Family
Short
Long-Arm-Length
1-59/64"
Arm-Length
1-59/64"
Short-Arm-Length
2mm
Handle-Length
1-59/64"
Arm Length - Short
2 mm
Arm Length - Long
1 59/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Blade Material
Alloy steel
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Alloy Steel
Nonsparking
No
Working Angle
0 Degrees
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Meets/Exceeds
ANSI B18.3.2M-1979
Tether Style
Tether Capable
Non-Magnetic
No
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
0
Corrosion Resistant
No
Non-Sparking
No
Fastener Holding
No
Driver Material
Alloy Steel
End Shape
Hex
Grip Style
Plain
Number of Tips
2
Insulated
No
Standards
ANSI B18.3.2M-1979
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant

Description

Hex Key, Tip Size 2 mm, Long Arm Length 1 59/64 in, Short Arm Length 2 mm, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.