Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 8 mm Tip Size, 6 7/32 in Long, 8 mm Short

  • Mfr # 54TU94

  • Zoro # G5934238


product price: $1.49
/ea

Key Features

Tip Size
8 mm
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TU94
Zoro #
G5934238
UPC #
00194484307547
Country of Origin
China

Dimensions

Tip Size
8 mm
Arm Length
6 7/32 in
Handle Length
6 7/32 in
Length Family
Long
Short Arm Length
8 mm
Long Arm Length
6 7/32 in
Arm-Length
6-7/32"
Short-Arm-Length
8mm
Long-Arm-Length
6-7/32"
Handle-Length
6-7/32"
Arm Length - Short
8 mm
Arm Length - Long
6 7/32 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Blade Material
Alloy steel
Meets/Exceeds
ANSI B18.3.2M-1979
Handle Material
Alloy Steel
Working Angle
0 Degrees
Nonsparking
No
Tether Capable
Tether Capable
Tether Style
Tether Capable
End Shape
Hex
Insulated
No
Non-Sparking
No
Driver Material
Alloy Steel
Fastener Holding
No
Corrosion Resistant
No
Number of Ball Ends
0
Non-Magnetic
No
Number of Tips
2
Grip Style
Plain
Standards
ANSI B18.3.2M-1979
Key Shape
L-Shape
Tether Ready
No
Handle Shape
Straight
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable

Description

If you are looking for a Hex Key that will not bend or break, the Westward 54TU94 Metric Plain Hex Key is the tool to have on hand. This hex key has an arm length of 6 7/32 in. and a handle length of 6 7/32 in. It is made from alloy steel with black oxide finish, making it both durable and corrosion resistant. The plain handle provides excellent grip while working. It also has a tip size of 8 mm and material of alloy steel. The Westward 54TU94 Metric Plain Hex Key is ideal for assembling furniture or equipment in your home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.