Zoro Homepage

Micrometer Torque Wrench, 1/2Dr, CW

  • Mfr # 4DA96

  • Zoro # G1000876


product price: $65.19
/ea

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
18 in
Includes
(1) Case
Accuracy
+/-4% CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DA96
Zoro #
G1000876
UPC #
190735847916
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
18 in
Overall Width
1 27/32 in

Description

When you need to apply the proper amount of torque to a fastener, use the Westward 4DA96 Micrometer Torque Wrench. It has a range of 10 ft-lb to 150 ft-lb and an accuracy of +/-4% CW. The JISG3132 handle is comfortable to hold and fits well in your hand. The micrometer torque wrench has an overall length of 18 in., with a 1 27/32 in. width at its widest point. The drive size is 1/2 in.. This alloy steel micrometer torque wrench also features secondary scale ranges from 13.6 Nm to 203.5 Nm, as well as primary scales from 10 ft-lb to 150 ft-lb. You will be able to get accurate measurements with the Westward 4DA96 Micrometer Torque Wrench because it has all the quality you expect from this brand name manufacturer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.