Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Weld Wire, 308LFC-O X, .045, 1 lb.

  • Mfr # 41R327

  • Zoro # G5075226


product price: $43.69
/ea

Key Features

Material
Stainless Steel
AWS Classification
E308LFC-O
Container Type
Spool
Standards
AWS A5.22
Series
E308LFC-O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R327
Zoro #
G5075226
UPC #
190735830727
Country of Origin
Korea, Republic of

Dimensions

Spool Width
1 1/2 in
Wire Diameter
0.045 in
Spool Diameter
4 in
Arbor Hole Diameter
1/16 in

Details

Material
Stainless Steel
Item
Flux-Cored Welding Wire
AWS Classification
E308LFC-O
Container Type
Spool
Standards
AWS A5.22
Series
E308LFC-O
Elongation (As Welded)
30%
Yield Strength (As Welded)
Not Specified
Elongation (Minimum Required)
30 %
For Material Type
Stainless Steel to Stainless Steel
Spool Type
Plastic Spool
Number of Passes
Multiple Passes
Wire Type
Flux-Cored
Weight
1 lb
Tensile Strength (As Welded)
75 ksi
Welding Current Designation
DCEP
For Welding Position
Flat, Horizontal
Yield Strength (Minimum Required)
Not Rated
Process
Flux-Cored Welding (FCAW)
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347
Tensile Strength (Minimum Required)
70 ksi
Shielding Type
Self-Shielded

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E308LFC-O, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E308LFC-O, Welding Current Designation DCEP, For Welding Position Flat, Horizontal

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.