This item is Discontinued.

Westward MIG Weld Wire, ER5356, .035, 3 lb. 8 In 41R302

MIG Weld Wire, ER5356, .035, 3 lb. 8 In (Discontinued)

  • Mfr # 41R302
  • Zoro # G6431065
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41R302
Zoro #
G6431065
UPC #
190735830475
Country of Origin
Canada

Dimensions

Diameter
0.035 in
Container Size
3 lb
Wire Diameter
0.035 in
Spool Width
2 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 in
Spool Diameter
8 in

Details

Tensile Strength
38,000 psi
Material
Aluminum
AWS Classification
ER5356
Container Type
Spool
Welding Wire Type
Solid
Item
Mig Welding Wire
Welding Method
GMAW
Series
ER5356
Standards
AWS A5.10
Yield Strength (Minimum Required)
Not Rated
Number of Passes
Multiple Passes
Elongation (As Welded)
Not Specified
Elongation (Minimum Required)
Not Rated
Wire Type
Solid
Weight
3 lb
For Material Type
Aluminum to Aluminum
For Joining
Aluminum to Aluminum
Yield Strength (As Welded)
Not Specified
Compatible Shielding Gas
100% Argon
Shielding Type
Gas-Shielded
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
Tensile Strength (Minimum Required)
38 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Welding Current Designation
DCEP
Tensile Strength (As Welded)
38 ksi
Spool Type
Plastic Spool
Process
MIG Welding (GMAW)
For Metal Type
Aluminum to Aluminum

Description

Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 3 lb, For Material Type Aluminum to Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.