Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Weld Wire, ERCuSi-A X, .030, 33 lb.

  • Mfr # 41R321

  • Zoro # G5075402


product price: $1,222.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ERCuSi-A
Container Type
Spool
Tensile Strength
50,000 psi
Material
Copper
Series
ERCuSi-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R321
Zoro #
G5075402
UPC #
190735830666
Country of Origin
China

Dimensions

Spool Width
4 in
Wire Diameter
0.03 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in

Details

AWS Classification
ERCuSi-A
Container Type
Spool
Tensile Strength
50,000 psi
Item
Mig Welding Wire
Material
Copper
Series
ERCuSi-A
Standards
AWS A5.7
Spool Type
Plastic Spool
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
Process
MIG Welding (GMAW)
Weight
33 lb
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
50 ksi
Elongation (Minimum Required)
65 %
Welding Current Designation
AC, DCEP
For Material Type
Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel
Elongation (As Welded)
65%
Yield Strength (Minimum Required)
Not Rated
Yield Strength (As Welded)
Not Specified
Tensile Strength (As Welded)
50 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes
Wire Type
Solid

Description

Mig Welding Wire, AWS Classification ERCuSi-A, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ERCuSi-A, Weight 33 lb, For Material Type Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.