Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, 0.023in., AWS A5.9

  • Mfr # 20AN39

  • Zoro # G8648297


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Tensile Strength
85,000 psi
Material
Stainless Steel
AWS Classification
ER308, ER308L, ER308LSi, ER308Si
Series
ER308LSi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN39
Zoro #
G8648297
UPC #
190735759905
Country of Origin
India

Dimensions

Spool Width
2 in
Wire Diameter
0.023 in
Spool Diameter
8 in
Arbor Hole Diameter
2 in

Details

Container Type
Spool
Tensile Strength
85,000 psi
Item
Mig Welding Wire
Material
Stainless Steel
AWS Classification
ER308, ER308L, ER308LSi, ER308Si
Series
ER308LSi
Standards
AWS A5.9
Tensile Strength (Minimum Required)
85 ksi
Wire Type
Solid
Yield Strength (As Welded)
55 ksi
Number of Passes
Multiple Passes
Process
MIG Welding (GMAW)
Welding Current Designation
DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Spool Type
Plastic Spool
Yield Strength (Minimum Required)
55 ksi
For Material Grade
304L, 304LN, 308L
Compatible Shielding Gas
98% Argon/2% Oxygen
Shielding Type
Gas-Shielded
Weight
10 lb
Elongation (Minimum Required)
40 %
Elongation (As Welded)
40%
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
85 ksi

Description

Mig Welding Wire, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER308LSi, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.