Zoro Homepage

Mig Welding Wire, 0.035in., AWS A5.9

  • Mfr # 20AN75

  • Zoro # G8648552


product price: $49.69
/ea
Sold in multiples of 10 for $496.90

Key Features

AWS Classification
ER309, ER309L, ER309LSi, ER309Si
Container Type
Spool
Tensile Strength
87,000 psi
Material
Stainless Steel
Series
ER309LSi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN75
Zoro #
G8648552
UPC #
190735760246
Country of Origin
India

Dimensions

Wire Diameter
0.035 in
Spool Diameter
4 in
Spool Width
1 1/2 in
Arbor Hole Diameter
5/8 in

Description

Mig Welding Wire, AWS Classification ER309Si, ER309LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER309LSi, Weight 2 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.