Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire 0.045" Dia., AWS ER80S-D2, 2 lb.

  • Mfr # 20AP76

  • Zoro # G1981318


product price: $25.89
/ea
Sold in multiples of 10 for $258.90

Key Features

Tensile Strength
80,000 psi
Material
Low-Alloy Steel
AWS Classification
ER80S-D2
Container Type
Spool
Welding Current Designation
DCEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP76
Zoro #
G1981318
UPC #
190735761182
Country of Origin
Multiple

Dimensions

Wire Diameter
0.045 in
Arbor Hole Diameter
5/8 in
Spool Diameter
4 in
Spool Width
1 1/2 in

Details

Tensile Strength
80,000 psi
Material
Low-Alloy Steel
Item
Mig Welding Wire
AWS Classification
ER80S-D2
Container Type
Spool
Welding Current Designation
DCEP
Spool Type
Plastic Spool
For Material Grade
ASTM A182, ASTM A217, ASTM A234, ASTM A335, ASTM A336
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Wire Type
Solid
Weight
2 lb
Series
ER80S-D2
Yield Strength (As Welded)
68 ksi
Elongation (As Welded)
17%
Yield Strength (Minimum Required)
68 ksi
Elongation (Minimum Required)
17 %
Shielding Type
Gas-Shielded
Process
MIG Welding (GMAW)
Tensile Strength (Minimum Required)
80 ksi
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Standards
AWS A5.28
Tensile Strength (As Welded)
80 ksi
Number of Passes
Multiple Passes

Description

Mig Welding Wire, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Spool Type Plastic Spool, Series ER80S-D2, Weight 2 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, ASTM A217, ASTM A234, ASTM A335, ASTM A336, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.