Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, 0.045in., AWS A5.9

  • Mfr # 20AP18

  • Zoro # G8648893


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Stainless Steel
AWS Classification
ER316, ER316L, ER316LSi, ER316Si
Tensile Strength
90,000 psi
Series
ER316LSi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP18
Zoro #
G8648893
UPC #
190735760659
Country of Origin
India

Dimensions

Spool Diameter
12 in
Wire Diameter
0.045 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

Container Type
Spool
Material
Stainless Steel
Item
Mig Welding Wire
AWS Classification
ER316, ER316L, ER316LSi, ER316Si
Tensile Strength
90,000 psi
Series
ER316LSi
Standards
AWS A5.9
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
64 ksi
Tensile Strength (Minimum Required)
90 ksi
Tensile Strength (As Welded)
90 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
For Material Type
Stainless Steel to Stainless Steel
Spool Type
Plastic Spool
Yield Strength (As Welded)
64 ksi
Elongation (Minimum Required)
37 %
Elongation (As Welded)
37%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
Weight
30 lb
Shielding Type
Gas-Shielded
Wire Type
Solid
Welding Current Designation
DCEP
For Material Grade
316L, 316LN

Description

Mig Welding Wire, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER316LSi, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.