Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, 1/16", AWS A5.9

  • Mfr # 20AN64

  • Zoro # G8648473


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
AWS Classification
ER309, ER309L
Material
Stainless Steel
Tensile Strength
85,000 psi
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN64
Zoro #
G8648473
UPC #
190735760147
Country of Origin
India

Dimensions

Spool Width
4 in
Wire Diameter
0.063 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in

Details

Container Type
Spool
Item
Mig Welding Wire
AWS Classification
ER309, ER309L
Material
Stainless Steel
Tensile Strength
85,000 psi
Standards
AWS A5.9
Series
ER309/309L
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEP
Process
MIG Welding (GMAW)
Shielding Type
Gas-Shielded
Elongation (Minimum Required)
36 %
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
85 ksi
Yield Strength (As Welded)
58 ksi
For Material Grade
304, 304N, 305, 308, 309, 309S
Yield Strength (Minimum Required)
58 ksi
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
85 ksi
Spool Type
Plastic Spool
Weight
30 lb
Elongation (As Welded)
36%
Wire Type
Solid
Compatible Shielding Gas
98% Argon/2% Oxygen

Description

Mig Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER309/309L, Weight 30 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.