Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Carbon Steel, 0.023 in.

  • Mfr # 30XN75

  • Zoro # G6078807


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
AWS Classification
ER70S-2
Material
Carbon Steel
Tensile Strength
79,000 psi
Series
ER70S-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XN75
Zoro #
G6078807
UPC #
190735806487
Country of Origin
Multiple

Dimensions

Spool Diameter
12 in
Spool Width
4 in
Wire Diameter
0.023 in
Arbor Hole Diameter
2 in

Details

Container Type
Spool
AWS Classification
ER70S-2
Item
Mig Welding Wire
Material
Carbon Steel
Tensile Strength
79,000 psi
Series
ER70S-2
Standards
AWS A5.18
Spool Type
Plastic Spool
Wire Type
Solid
Yield Strength (As Welded)
58 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
Weight
33 lb
Tensile Strength (Minimum Required)
70 ksi
Elongation (As Welded)
22%
Yield Strength (Minimum Required)
58 ksi
Shielding Type
Gas-Shielded
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Finish/Coating
Copper-Coated
Elongation (Minimum Required)
22 %
For Material Type
Carbon Steel to Carbon Steel
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
70 ksi
Welding Current Designation
DCEP

Description

Mig Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-2, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.