Zoro Homepage

Mig Welding Wire, Carbon Steel, 0.035 in Diameter, 33 lb

  • Mfr # 24D975

  • Zoro # G4673426


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
70,000 psi
AWS Classification
ER70S-6
Container Type
Spool
Material
Carbon Steel
Standards
AWS A5.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D975
Zoro #
G4673426
UPC #
190735784747
Country of Origin
China

Dimensions

Spool Width
4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 in
Spool Diameter
12 in

Details

Tensile Strength
70,000 psi
Item
Mig Welding Wire
AWS Classification
ER70S-6
Container Type
Spool
Material
Carbon Steel
Standards
AWS A5.18
Series
ER70S-6
Tensile Strength (As Welded)
70 ksi
Weight
33 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
70 ksi
Process
MIG Welding (GMAW)
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
22%
Spool Type
Plastic Spool
Elongation (Minimum Required)
22 %
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Finish/Coating
Copper-Coated
Yield Strength (As Welded)
58 ksi
Wire Type
Solid
Number of Passes
Multiple Passes

Description

Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.