Zoro Homepage

MIG Welding Wire, ER308L, .035, 2 lb.

  • Mfr # 41R261

  • Zoro # G5075244


product price: $27.29
/ea

Key Features

Tensile Strength
88,000 psi
Material
Stainless Steel
AWS Classification
ER308, ER308L
Container Type
Spool
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R261
Zoro #
G5075244
UPC #
190735830093
Country of Origin
India

Dimensions

Spool Diameter
4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
5/8 in
Spool Width
1 1/2 in

Details

Tensile Strength
88,000 psi
Material
Stainless Steel
Item
Mig Welding Wire
AWS Classification
ER308, ER308L
Container Type
Spool
Standards
AWS A5.9
Series
ER308/308L
Shielding Type
Gas-Shielded
Yield Strength (Minimum Required)
59 ksi
Yield Strength (As Welded)
59 ksi
Tensile Strength (As Welded)
88 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
2 lb
Number of Passes
Multiple Passes
Elongation (Minimum Required)
39 %
Compatible Shielding Gas
98% Argon/2% Oxygen
For Material Type
Stainless Steel to Stainless Steel
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347
Tensile Strength (Minimum Required)
88 ksi
Elongation (As Welded)
39%
Wire Type
Solid
Spool Type
Plastic Spool
Welding Current Designation
DCEP
Process
MIG Welding (GMAW)

Description

Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series ER308/308L, Weight 2 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.