Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER309L, .023, 2 lb.

  • Mfr # 41R267

  • Zoro # G5075314


product price: $36.39
/ea

Key Features

Tensile Strength
85,000 psi
Container Type
Spool
AWS Classification
ER309, ER309L
Material
Stainless Steel
Series
ER309/309L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R267
Zoro #
G5075314
UPC #
190735830154
Country of Origin
India

Dimensions

Spool Diameter
4 in
Wire Diameter
0.023 in
Spool Width
1 1/2 in
Arbor Hole Diameter
5/8 in

Details

Item
Mig Welding Wire
Tensile Strength
85,000 psi
Container Type
Spool
AWS Classification
ER309, ER309L
Material
Stainless Steel
Series
ER309/309L
Standards
AWS A5.9
Weight
2 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
For Material Grade
304, 304N, 305, 308, 309, 309S
Elongation (As Welded)
36%
Wire Type
Solid
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Tensile Strength (Minimum Required)
85 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
Elongation (Minimum Required)
36 %
Spool Type
Plastic Spool
Yield Strength (Minimum Required)
58 ksi
Yield Strength (As Welded)
58 ksi
Shielding Type
Gas-Shielded
Tensile Strength (As Welded)
85 ksi
Welding Current Designation
DCEP
Number of Passes
Multiple Passes

Description

Mig Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER309/309L, Weight 2 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.