Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER309L, .030, 10 lb.

  • Mfr # 41R271

  • Zoro # G5075332


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
85,000 psi
AWS Classification
ER309, ER309L
Material
Stainless Steel
Container Type
Spool
Series
ER309/309L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R271
Zoro #
G5075332
UPC #
190735830185
Country of Origin
India

Dimensions

Spool Width
2 in
Arbor Hole Diameter
2 in
Spool Diameter
8 in
Wire Diameter
0.03 in

Details

Tensile Strength
85,000 psi
Item
Mig Welding Wire
AWS Classification
ER309, ER309L
Material
Stainless Steel
Container Type
Spool
Series
ER309/309L
Standards
AWS A5.9
Shielding Type
Gas-Shielded
Wire Type
Solid
Weight
10 lb
Welding Current Designation
DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes
Process
MIG Welding (GMAW)
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (Minimum Required)
85 ksi
Yield Strength (As Welded)
58 ksi
Elongation (As Welded)
36%
Compatible Shielding Gas
98% Argon/2% Oxygen
Tensile Strength (As Welded)
85 ksi
Spool Type
Plastic Spool
For Material Grade
304, 304N, 305, 308, 309, 309S
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Elongation (Minimum Required)
36 %

Description

Mig Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER309/309L, Weight 10 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.