Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER316L, .030, 30 lb.

  • Mfr # 41R284

  • Zoro # G5075122


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Stainless Steel
AWS Classification
ER316, ER316L
Tensile Strength
86,000 psi
Series
ER316/316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R284
Zoro #
G5075122
UPC #
190735830307
Country of Origin
India

Dimensions

Arbor Hole Diameter
2 in
Spool Diameter
12 in
Wire Diameter
0.03 in
Spool Width
4 in

Details

Container Type
Spool
Item
Mig Welding Wire
Material
Stainless Steel
AWS Classification
ER316, ER316L
Tensile Strength
86,000 psi
Series
ER316/316L
Standards
AWS A5.9
Spool Type
Plastic Spool
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
55 ksi
Elongation (Minimum Required)
36 %
Compatible Shielding Gas
98% Argon/2% Oxygen
Tensile Strength (Minimum Required)
86 ksi
Yield Strength (As Welded)
55 ksi
Welding Current Designation
DCEP
Number of Passes
Multiple Passes
Process
MIG Welding (GMAW)
For Material Grade
316, 316L, 316LN, 316N, 444
Shielding Type
Gas-Shielded
Elongation (As Welded)
36%
Tensile Strength (As Welded)
86 ksi
For Material Type
Stainless Steel to Stainless Steel
Weight
30 lb

Description

Mig Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER316/316L, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.