Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER316L, .045, 10 lb.

  • Mfr # 41R289

  • Zoro # G5075472


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
AWS Classification
ER316, ER316L
Container Type
Spool
Tensile Strength
86,000 psi
Series
ER316/316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R289
Zoro #
G5075472
UPC #
190735830352
Country of Origin
India

Dimensions

Arbor Hole Diameter
2 in
Spool Width
2 in
Wire Diameter
0.045 in
Spool Diameter
8 in

Details

Item
Mig Welding Wire
Material
Stainless Steel
AWS Classification
ER316, ER316L
Container Type
Spool
Tensile Strength
86,000 psi
Series
ER316/316L
Standards
AWS A5.9
Shielding Type
Gas-Shielded
Elongation (As Welded)
36%
Number of Passes
Multiple Passes
Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
86 ksi
Elongation (Minimum Required)
36 %
For Material Type
Stainless Steel to Stainless Steel
Process
MIG Welding (GMAW)
Yield Strength (As Welded)
55 ksi
Weight
10 lb
Yield Strength (Minimum Required)
55 ksi
For Material Grade
316, 316L, 316LN, 316N, 444
Spool Type
Plastic Spool
Compatible Shielding Gas
98% Argon/2% Oxygen
Tensile Strength (As Welded)
86 ksi
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Mig Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER316/316L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.