Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, ER5356, 0.035, 1lb

  • Mfr # 24D960

  • Zoro # G4975887


product price: $15.59
/ea

Key Features

Material
Aluminum
Container Type
Spool
Tensile Strength
38,000 psi
AWS Classification
ER5356
Standards
AWS A5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24D960
Zoro #
G4975887
UPC #
190735784594
Country of Origin
Canada

Dimensions

Spool Diameter
4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
5/8 in
Spool Width
1 1/2 in

Details

Item
Mig Welding Wire
Material
Aluminum
Container Type
Spool
Tensile Strength
38,000 psi
AWS Classification
ER5356
Standards
AWS A5.10
Series
ER5356
Process
MIG Welding (GMAW)
For Material Type
Aluminum to Aluminum
Welding Current Designation
DCEP
Weight
1 lb
Number of Passes
Multiple Passes
Shielding Type
Gas-Shielded
Spool Type
Plastic Spool
Yield Strength (As Welded)
Not Specified
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Elongation (Minimum Required)
Not Rated
Yield Strength (Minimum Required)
Not Rated
Tensile Strength (As Welded)
38 ksi
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
Compatible Shielding Gas
100% Argon
Tensile Strength (Minimum Required)
38 ksi
Wire Type
Solid
Elongation (As Welded)
Not Specified

Description

Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 1 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.