Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, ER70S-6, 0.035, 11lb

  • Mfr # 24D974

  • Zoro # G4668824


product price: $51.19
/ea

Key Features

Tensile Strength
70,000 psi
AWS Classification
ER70S-6
Container Type
Spool
Material
Carbon Steel
Series
ER70S-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D974
Zoro #
G4668824
UPC #
190735784730
Country of Origin
China

Dimensions

Spool Width
2 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 in
Spool Diameter
8 in

Details

Item
Mig Welding Wire
Tensile Strength
70,000 psi
AWS Classification
ER70S-6
Container Type
Spool
Material
Carbon Steel
Series
ER70S-6
Standards
AWS A5.18
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
58 ksi
Number of Passes
Multiple Passes
Elongation (As Welded)
22%
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
22 %
Wire Type
Solid
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (As Welded)
70 ksi
Finish/Coating
Copper-Coated
Weight
11 lb
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Spool Type
Plastic Spool
Welding Current Designation
DCEP
Process
MIG Welding (GMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Shielding Type
Gas-Shielded

Description

Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.