Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill Blunt File, 12 In. L, Ergo Handle

  • Mfr # 1NFV7

  • Zoro # G2812223


product price: $9.39
/ea

Key Features

Profile Shape
Rectangular
Length
12 in
Cut Type
Bastard
Thickness
7/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFV7
Zoro #
G2812223
UPC #
190735755488
Country of Origin
India

Dimensions

Length
12 in
Thickness
7/32 in
Width
1 3/16 in
Handle Length
12 in
File Length without Tang
12 in
File Width
1 3/16 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Bastard
Pattern
American
Application
For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
Teeth per Inch
34, 37
Finish
Natural
Edges
2 Square
Edge Cut Style
Single
Taper
Taper Towards Point
Face Cut Style
Single-Cut
File Body Finish
Natural
File Type
Mill File
Number of Cut Edges
4
File Coarseness
Bastard Cut
Rigidity
Rigid
File Style
American Pattern File
Includes Handle
Yes
Shape
Rectangular

Description

Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 7/32 in, File Width 1 3/16 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 34, 37, File Body Finish Natural, Handle Length 12 in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.