Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill File, American, Bastard Cut, 10 In L

  • Mfr # 1NFN2

  • Zoro # G2705017


product price: $5.99
/ea

Key Features

Profile Shape
Rectangular
Length
10 in
Cut Type
Bastard
Thickness
3/16 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFN2
Zoro #
G2705017
UPC #
190735755075
Country of Origin
India

Dimensions

Length
10 in
Thickness
3/16 in
Handle Length
10 in
File Width
1 in
File Length without Tang
10 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Bastard
Pattern
American
Application
For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals
Finish
Natural
Edges
2 Square Single Cut
Teeth per Inch
33
File Coarseness
Bastard Cut
File Body Finish
Natural
File Type
Mill File
Edge Cut Style
Single
Rigidity
Rigid
Number of Cut Edges
4
Includes Handle
No
File Style
American Pattern File
Face Cut Style
Single-Cut
Taper
Taper Towards Point
Shape
Rectangular

Description

Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 3/16 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 33, File Body Finish Natural, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.