Zoro Homepage

Mill File, American, Second Cut, 8 In. L

  • Mfr # 1NFN4

  • Zoro # G2407657


product price: $4.19
/ea

Key Features

Profile Shape
Rectangular
Length
8 in
Cut Type
Second
Thickness
5/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFN4
Zoro #
G2407657
UPC #
190735755099
Country of Origin
India

Dimensions

Length
8 in
Thickness
5/32 in
Handle Length
8 in
File Length without Tang
8 in
File Width
13/16 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Second
Pattern
American
Application
For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals
Edges
2 Square Single Cut
Finish
Natural
Teeth per Inch
50, 53
File Type
Mill File
Number of Cut Edges
4
File Body Finish
Natural
Edge Cut Style
Single
File Coarseness
Second Cut
Includes Handle
No
File Style
American Pattern File
Taper
Taper Towards Point
Face Cut Style
Single-Cut
Rigidity
Rigid
Shape
Rectangular

Description

Mill File, File Coarseness Second Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 5/32 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 50, 53, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.