Zoro Homepage

Mill File, Second Cut, Rect, 4 In L

  • Mfr # 10Z706

  • Zoro # G5090233


product price: $3.89
/ea

Key Features

Profile Shape
Rectangular
Length
4 in
Thickness
5/64 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z706
Zoro #
G5090233
UPC #
190735731932
Country of Origin
India

Dimensions

Length
4 in
Thickness
5/64 in
Handle Length
4 in
File Width
7/16 in
File Length without Tang
4 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Second
Pattern
American
Application
General Purpose
Teeth per Inch
67, 68
Finish
Natural
Number of Pieces
1
Includes Handle
No
Face Cut Style
Single-Cut
File Coarseness
Second Cut
Edge Cut Style
Single
Taper
Taper Towards Point
File Style
American Pattern File
Number of Cut Edges
4
File Type
Machinists File
File Body Finish
Natural
Rigidity
Rigid
Shape
Rectangular

Description

Machinists File, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 5/64 in, File Width 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 67, 68, File Body Finish Natural, Handle Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.