Zoro Homepage

Mill File, Second Cut, Rect, 6 In L

  • Mfr # 10Z707

  • Zoro # G5089481


product price: $5.79
/ea

Key Features

Profile Shape
Rectangular
Length
6 in
Cut Type
Second
Thickness
7/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z707
Zoro #
G5089481
UPC #
190735731949
Country of Origin
India

Dimensions

Length
6 in
Thickness
7/64 in
Handle Length
6 in
File Length without Tang
6 in
File Width
5/8 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Second
Pattern
American
Application
General Purpose
Teeth per Inch
59, 60
Finish
Natural
Number of Pieces
1
File Style
American Pattern File
File Coarseness
Second Cut
Taper
Taper Towards Point
Includes Handle
No
Rigidity
Rigid
Number of Cut Edges
4
File Type
Machinists File
File Body Finish
Natural
Face Cut Style
Single-Cut
Edge Cut Style
Single
Shape
Rectangular

Description

Machinists File, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/64 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 59, 60, File Body Finish Natural, Handle Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.