Zoro Homepage

Mill File, Second Cut, Rect, 8 In L

  • Mfr # 10Z708

  • Zoro # G5089497


product price: $5.39
/ea

Key Features

Profile Shape
Rectangular
Length
8 in
Cut Type
Second
Thickness
1/8 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z708
Zoro #
G5089497
UPC #
190735731956
Country of Origin
India

Dimensions

Length
8 in
Thickness
1/8 in
Handle Length
8 in
File Width
13/16 in
File Length without Tang
8 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Second
Pattern
American
Application
General Purpose
Teeth per Inch
51, 52
Finish
Natural
Number of Pieces
1
File Type
Machinists File
Includes Handle
No
File Style
American Pattern File
Number of Cut Edges
4
Edge Cut Style
Single
File Body Finish
Natural
File Coarseness
Second Cut
Face Cut Style
Single-Cut
Rigidity
Rigid
Taper
Taper Towards Point
Shape
Rectangular

Description

Machinists File, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 1/8 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 51, 52, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.