Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill File, Smooth Cut, Rect, 10 In L

  • Mfr # 10Z715

  • Zoro # G5089567


product price: $6.49
/ea

Key Features

Profile Shape
Rectangular
Length
10 in
Cut Type
Smooth
Thickness
3/16 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10Z715
Zoro #
G5089567
UPC #
190735732021
Country of Origin
India

Dimensions

Length
10 in
Thickness
3/16 in
Handle Length
10 in
File Length without Tang
10 in
File Width
1 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Smooth
Pattern
American
Application
General Purpose
Teeth per Inch
51, 52
Finish
Natural
Number of Pieces
1
Rigidity
Rigid
File Type
Mill File
File Body Finish
Natural
Taper
Taper Towards Point
Face Cut Style
Single-Cut
Number of Cut Edges
4
Edge Cut Style
Single
Includes Handle
No
File Style
American Pattern File
File Coarseness
Smooth Cut
Shape
Rectangular

Description

Mill File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 3/16 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 51, 52, File Body Finish Natural, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.