Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milled Tooth File, Flexible, 12 In, 10 TPI

  • Mfr # 12F864

  • Zoro # G7616402


product price: $20.39
/ea

Key Features

Profile Shape
Square
Length
12 in
Thickness
1/4 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F864
Zoro #
G7616402
UPC #
190735740095
Country of Origin
India

Dimensions

Length
12 in
Thickness
1/4 in
Handle Length
12 in
File Length without Tang
12 in
File Width
1 1/4 in
Overall Length
12 in
Overall Width
1 1/4 in
Length without Tang
12 in

Details

Item
Flexible File
Profile Shape
Square
Cut Type
Standard
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
10
Number of Pieces
1
Number of Cut Edges
2
Rigidity
Flexible
File Style
American Pattern File
File Body Finish
Natural
Edge Cut Style
Safe
Face Cut Style
Single-Cut
File Type
Flexible File
Includes Handle
No
Shape
Rectangular
Tool Application
Chamfering, Deburring, Radiusing
Product Type
Body File
Cut Pattern
American
Includes Tang
No
Flexibility
Flexible

Description

Flexible File, Product Type Body File, Overall Length 12 in, Overall Width 1 1/4 in, Cut Pattern American, Flexibility Flexible, Handle Length 12 in, Includes Handle No, Includes Tang No, Length without Tang 12 in, Profile Shape Square, Thickness 1/4 in, Tool Application Chamfering, Deburring, Radiusing, Tooth Style Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.