Zoro Homepage

Mini Grease Gun, Lever Handle, 6000 psi

  • Mfr # 15F211

  • Zoro # G4792191


product price: $19.69
/ea

Key Features

Grease Gun Loading Method
Cartridge
Grease Gun Handle Style
Lever
Nozzle Extension Type
Rigid Pipe
Strokes Per Oz.
51.0
Bulk Capacity
3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15F211
Zoro #
G4792191
UPC #
190735743225
Country of Origin
India

Dimensions

Pipe Length
6 in
Overall Width
43 mm
Rigid Hose Length
6 in
Overall Length
9 1/2 in
Overall Height
98 mm
Dispensing Tip Length
1 3/8 in

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Cartridge
Grease Gun Handle Style
Lever
Nozzle Extension Type
Rigid Pipe
Strokes Per Oz.
51.0
Bulk Capacity
3 oz
Max. Operating Pressure
6,000 psi
Cartridge Capacity
3 oz
Variable Stroke / Full Stroke
Full Stroke
For Use With
NLGI 1 & 2 Greases
Volume Per Stroke
0.55g
Features
Tool Box Size Mini Lever Gun
Tether Capable
Tether Capable
Includes
Coupler, Steel Extension
Tube Material
Steel
Application
For Occasional Greasing Applications
Tube Color
Black
Volume per Stroke
1 oz
Strokes per Oz.
51
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Mini Manual Grease Gun
Dispensing Tip Style
Straight
Loading Method
Cartridge
Recommended NLGI Viscosity Grade
1, 2
Stroke Type
Fixed Stroke
Barrel Material
Steel
Barrel Color
Black
Compatible Fitting Style
Standard
Operating Pressure - Maximum
6,000 psi
Handle Style
Lever-Grip
Resistance Properties
Impact Resistant, Rust Resistant
Hose Material
Steel
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Rigid Hose Style
Angled
Strokes per Oz
51
Dispensing Tip Material
Steel
Hose Type
Rigid

Description

Manual Grease Gun, Grease Gun Loading Method Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 51, Max. Operating Pressure 6,000 psi, Cartridge Capacity 3 oz, Bulk Capacity 3 oz, Pipe Length 6 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 oz, For Use With NLGI 1 & 2 Greases, Application For Occasional Greasing Applications, Features Tool Box Size Mini Lever Gun

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.