Zoro Homepage

Mini Grease Gun, Pistol Grip, 4500 psi

  • Mfr # 4BY82

  • Zoro # G2114987


product price: $20.99
/ea

Key Features

Grease Gun Loading Method
Cartridge
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Rigid Pipe
Strokes Per Oz.
60.0
Bulk Capacity
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BY82
Zoro #
G2114987
UPC #
190735847831
Country of Origin
India

Dimensions

Pipe Length
4 in
Tool Length
10 in
Rigid Hose Length
4 in
Overall Length
10 in
Dispensing Tip Length
1 1/2 in
Overall Height
115 mm
Overall Width
44 mm

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Cartridge
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Rigid Pipe
Strokes Per Oz.
60.0
Bulk Capacity
4 oz
Max. Operating Pressure
3,500 psi
Cartridge Capacity
3 oz
Tube Color
Gray
Tube Material
Steel
Variable Stroke / Full Stroke
Full Stroke
Tether Capable
Tether Capable
Includes
Coupler
Strokes per Oz.
67
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Mini Manual Grease Gun
Operating Pressure - Maximum
3,500 psi
Compatible Fitting Style
Standard
Resistance Properties
Impact Resistant, Rust Resistant
Volume per Stroke
1 g
Barrel Color
Gray
Handle Style
Pistol-Grip
Loading Method
Cartridge
Dispensing Tip Material
Steel
Recommended NLGI Viscosity Grade
2
Strokes per Oz
67
Hose Material
Steel
Dispensing Tip Style
Straight
Barrel Material
Steel
Rigid Hose Style
Straight
Hose Type
Rigid
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Stroke Type
Fixed Stroke

Description

Manual Grease Gun, Grease Gun Loading Method Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 67, Max. Operating Pressure 3,500 psi, Cartridge Capacity 3 oz, Bulk Capacity 4 oz, Pipe Length 4 in, Gray, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 g, Tool Length 10 in, Includes Coupler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.